Disconnect switch, Non-Fused, 80A, 3P, 690VAC, Front Operated

Item #: 0784841

Cat #: OT80FT3

UPC: 417019393663

$ 197.35 EA
Company wide:
4 in stock
Documents & Guides
Non-Fused Disconnect Switch. 80 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 80 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

3-pole, front operated, door mounted switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle is not included

Also known as: 417019393663, OT80FT3, ABBOT80FT3

Specifications

Phase: 3
Poles: 3
Mounting: Door
Amps: 80
Type: Non-Fused
Phase: 3
Mounting: Door
Type: Non-Fused
Poles: 3
Amps: 80