Non-Fused Disconnect, 60 Amp, 3-Pole

Item #: 0784837

Cat #: OT60F3

UPC: 417019392062

$ 278.94 EA
Company wide:
74 in stock
Documents & Guides
Non-Fused Disconnect Switch. 60 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 60 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

ABB offers switch-disconnectors suitable for diverse applications such as machinery, power distribution, switchboards, motor control centers or photovoltaic installations. These devices are globally available and always supported by our skilled and dedicated worldwide service network. ABB also offers a complete range of enclosed switch-disconnectors in various enclosure materials.

Also known as: 417019392062, OT60F3, ABBOT60F3, Control panel disconnect

Specifications

Phase: 3
Poles: 3
Type: Disconnect, Non-Fused
Mounting: Base, DIN Rail
Amps: 60
Phase: 3
Type: Disconnect, Non-Fused
Amps: 60
Poles: 3
Mounting: Base, DIN Rail