Open Non-Fusible Disconnect Switch

Item #: 0784835
Cat #: OT63F6
UPC:
$ 270.92 EA
Company wide:
1 in stock
Documents & Guides
Open Non-Fusible Disconnect Switch, 6 Pole, 60 Amps Rated at 600 VAC, UL 508

Overview

Open Non-Fusible Disconnect Switch, 6 Pole, 60 Amps Rated at 600 VAC, UL 508
Also known as: OT63F6, ABBOT63F6

Specifications

Poles: 6
Volts AC: 600
Amps: 60
Poles: 6
Amps: 60
Volts AC: 600

Customer Reviews

No reviews for this product
(0)