Non-Fused Disconnect, 25 Amp, 3-Pole

Item #: 0784817

Cat #: OT25FT3

UPC: 417019390273

$ 120.96 EA
Company wide:
32 in stock
Documents & Guides
Non-Fused Disconnect Switch. 25 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 25 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

3-pole, front operated, door mounted switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle is not included

Also known as: 417019390273, OT25FT3, ABBOT25FT3

Specifications

Phase: 3
Poles: 3
Mounting: Door
Amps: 25
Type: Non-Fused
Phase: 3
Mounting: Door
Type: Non-Fused
Poles: 3
Amps: 25