Disconnect Switch,Non-Fused, 16A, 3P, Base/DIN Rail Mount

Item #: 0784800

Cat #: OT16F3

UPC: 417019389550

$ 99.25 EA
Company wide:
21 in stock
Documents & Guides
Non-Fused Disconnect Switch. 16 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 16 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included

Also known as: 417019389550, OT16F3, ABBOT16F3

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 16
Type: Non-Fused
Phase: 3
Mounting: Base, DIN Rail
Type: Non-Fused
Poles: 3
Amps: 16