Fuse Block, 30A, 3P, 600V, Midget Series, Screw QC Terminals

Item #: 0784766

Cat #: L60030M-3SQDINR

UPC: 079458148527

$ 15.65 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
Fuse Block, Midget, 3 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Max. Current: 200000 Amp, Max. Wire Size: #10 Copper. Mounting: DIN Rail.

Overview

Fuse Block, Midget, 3 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Max. Current: 200000 Amp, Max. Wire Size: #10 Copper. Mounting: DIN Rail.

Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal. Integral DIN rail mounting reduces assembly time. Quick-Connect terminals accommodate side or top connection.

Also known as: 079458148527, L60030M-3SQDINR, LFUL60030M3SQDINR

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 1.200 kA
Allowable Gauge Range: 10
Poles: 3
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10
Mounting: DIN Rail
Material: Thermoplastic
Class: Midget
Interrupt Rating AC: 1.200 kA