200A,REC,4P5W,MG,516,3PY120

Item #: 0784750

Cat #: DF2516FR000

UPC: 708917150701

$ 4588.92 EA
Company wide:
0 in stock
Documents & Guides
THB DF2516FR000 200A REC 4P5W

Overview

THB DF2516FR000 200A REC 4P5W
Also known as: 708917150701, DF2516FR000, THBDF2516FR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200