GE THQB32050

Item #: 0784703

Cat #: THQB32050

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GE THQB3050 THQB 3 POLE 240V 10K I

Overview

GE THQB3050 THQB 3 POLE 240V 10K I

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2050 Amps 50 A 20502439

Also known as: THQB32050, GENTHQB3050

Specifications

No Specifications Available