Disconnect Enclosure, NEMA 4X, Hinge Cover, 42 x 38 x 12", Stainless Steel

Item #: 0784669

Cat #: CDSC423812SSR

UPC: 783510148171

$ 6817.55 EA
Company wide:
0 in stock
Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 42 x 38 x 12 Inch, Stainless Steel 304 With Brushed Finish

Overview

Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 42 x 38 x 12 Inch, Stainless Steel 304 With Brushed Finish

nVent Hoffman's Concept Wall Mount Disconnect Enclosure is for use in disconnect applications that require larger controls , Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security. Each Concept with Quarter-Turn Latches Disconnect Enclosure is furnished with adjustable door interlock bracket fastened to door, door latching system (2-point or 3-point) installed on door, instructions to locate and install disconnect, hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware, and sealing washers for mounting holes.

Also known as: 783510148171, CDSC423812SSR, HOFCDSC423812SSR

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange
  • Integral door alignment device to properly align door and gasket to body flange
  • Holes provided in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Standard full-access door opening
  • Corner-formed doors are interchangeable and easily removable by pulling captive hinge pins
  • Provisions on door for optional high-impact thermoplastic data pocket

Specifications

Height: 42 in
Width: 38 in
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Height: 42 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant
Width: 38 in
Mounting: Wall
Material: Stainless Steel 304