Incandescent/Halogen Dual Dimmer and Switch, Gray

Item #: 0784642

Cat #: MA-L3S25-GR

UPC: 027557289146

Company wide:
0 in stock
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Gray.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Gray.

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in gray

Also known as: 027557289146, MA-L3S25-GR, LUTMAL3S25GR

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Mounting: Surface
Color: Gray
Wattage: 300
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Color: Gray
Amps: 2.500
Family / Style: Maestro
Mounting: Surface
Wattage: 300