PLATT logo

Camera/DVR kit 4 IR bullet cameras, 1 250GB DVR

Item #: 0784585
Cat #: KD4-4B
UPC:
Call for price
Company wide:
0 in stock
Bullet Camera Kit, Includes: (4) IR Bullet Cameras with 4mm Lens, (1/3" CCD, 500 TVL, IR distance 50ft, Min. Illumination: 0.1 Lux), Cords, 4 Channel DVR, 250GB, MPEG 4 Compression, USB Port, Date/Time Stamp. ***Monitor Not Included***

Overview

Bullet Camera Kit, Includes: (4) IR Bullet Cameras with 4mm Lens, (1/3" CCD, 500 TVL, IR distance 50ft, Min. Illumination: 0.1 Lux), Cords, 4 Channel DVR, 250GB, MPEG 4 Compression, USB Port, Date/Time Stamp. ***Monitor Not Included***
Also known as: KD4-4B, OTIKD44B

Specifications

Lens: 4 mm
Type: Bullet, Infrared, Camera Kit, DVR
Size: 250 GB
Volts DC: 12
Resolution: 500 TVL
Lens: 4 mm
Size: 250 GB
Resolution: 500 TVL
Type: Bullet, Infrared, Camera Kit, DVR
Volts DC: 12

Customer Reviews

No reviews for this product
(0)