Automatic Cable Tie Tool

Item #: 0784581

Cat #: AL200

UPC: 781002820703

Company wide:
0 in stock
Documents & Guides
Automatic Cable Tie Tool - For 18, 40 & 50 lb Cable Ties

Overview

Automatic Cable Tie Tool - For 18, 40 & 50 lb Cable Ties

Save time with this automatic cut off tool that quickly tensions and automatically cuts off excess strap and produces consistent tension from tie to tie. No sharp protrusions are present saving the user, hoses or cables from snags, cuts or abrasions

Also known as: 781002820703, AL200, DOTAL200, zip tie gun

Specifications

Material: Plastic
Weight Capacity: 40 lbs, 18 lbs, 50 lbs
Type: Cable Tie Tool
Material: Plastic
Type: Cable Tie Tool
Weight Capacity: 40 lbs, 18 lbs, 50 lbs