HDST, 100 A, NEMA 1, 240 V, 2-pole

Item #: 0784544

Cat #: DH223NDKW

UPC: 782116961900

$ 2501.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 1, Painted steel, Neutral, Two-pole, Three-wire, 240 V, Max Hp: 7.5, 15 hp/15, 30 hp/20 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#1/0 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 1, Painted steel, Neutral, Two-pole, Three-wire, 240 V, Max Hp: 7.5, 15 hp/15, 30 hp/20 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#1/0 Cu/Al

ES-CDPA-Eaton Enhanced Visible Blade Safety Switches

Also known as: 782116961900, DH223NDKW, CUTDH223NDKW

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 12