Milw 49-00-5410 Hackzall Blade 4" M

Item #: 0784525

Cat #: 49-00-5410

UPC: 045242160297

$ 11.97 EA
Company wide:
6 in stock
Documents & Guides
Milwaukee; Saw Blade; Hackzall; Reciprocating

Overview

Milwaukee; Saw Blade; Hackzall; Reciprocating

Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.

Also known as: 045242160297, 49-00-5410, MIL49005410

Features & Benefits

  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts wood, nail embedded wood, composition material, plastic and metal

Specifications

Material: Fiberglass, Wood
Length: 4 in
Material: Fiberglass, Wood
Length: 4 in