200A,REC,3P4W,MG,421,AGL,3P440

Item #: 0784516

Cat #: DF2421FRA00

UPC: 708917263630

$ 4340.61 EA
Company wide:
0 in stock
Documents & Guides
THB DF2421FRA00 200A REC 3P4W

Overview

THB DF2421FRA00 200A REC 3P4W
Also known as: 708917263630, DF2421FRA00, THBDF2421FRA00

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200