C-h E34fb197lrp24 Red Indicator Lt

Item #: 0784512

Cat #: E34FB197LRP24

UPC: 782114722541

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Redplastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Redplastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks
Also known as: 782114722541, E34FB197LRP24, CUTE34FB197LRP24

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Plastic
Color: Red
Material: Plastic
Type: Indicator, Illuminated