200A,REC,3P4W,MG,421,3P440

Item #: 0784495

Cat #: DF2421FR000

UPC: 708917157779

$ 4026.26 EA
Company wide:
0 in stock
Documents & Guides
THB DF2421FR000 200A REC 3P4W

Overview

THB DF2421FR000 200A REC 3P4W
Also known as: 708917157779, DF2421FR000, THBDF2421FR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200