
Conduit Body, Type: C, Size: 1/2", Material: Die Cast Aluminum
Item #: 0784482
Cat #: AC-1-RD
UPC: 042269300101
$ 27.09 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: C, Size: 1/2 Inch, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: C, Size: 1/2 Inch, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 042269300101, AC-1-RD, RDTAC1RD
Specifications
| Material: | Aluminum |
| Hub Diameter: | 1/2 in |
| Material: | Aluminum |
| Hub Diameter: | 1/2 in |