Slide Dimmer, 300W, 3-Way, Skylark, Brown

Item #: 0784479

Cat #: SELV-303P-BR

UPC: 027557680721

$ 103.58 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Brown.

Overview

Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Brown.

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in brown

Also known as: 027557680721, SELV-303P-BR, LUTSELV303PBR

Specifications

Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Color: Brown
Volts AC: 120
Mounting: Surface
Wattage: 300
Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Volts AC: 120
Wattage: 300
Color: Brown
Mounting: Surface