Wireless Onelink Smoke/Carbon Monoxide Alarm, Battery Operated, White

Item #: 0784466

Cat #: SCO500B

UPC: 029054002068

Company wide:
0 in stock
Documents & Guides
Wireless Photoelectric Carbon Monoxide & Smoke Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/BRK OneLink Products

Overview

Wireless Photoelectric Carbon Monoxide & Smoke Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/BRK OneLink Products

BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.

Also known as: 029054002068, SCO500B, BRKSCO500B, linkable combo

Specifications

Mounting: Surface
Depth: 2 in
Diameter: 5 in
Color: White
Type: Battery Operated
Mounting: Surface
Diameter: 5 in
Type: Battery Operated
Depth: 2 in
Color: White