200A,REC,3P4W,MG,3P250V,SA,FC

Item #: 0784440

Cat #: DF2407FRS00

UPC: 708917206200

$ 4743.27 EA
Company wide:
0 in stock
Documents & Guides
THB DF2407FRS00 200A REC 3P4W

Overview

THB DF2407FRS00 200A REC 3P4W
Also known as: 708917206200, DF2407FRS00, THBDF2407FRS00

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200