200A,REC,3P4W,MG,407,AB0,3P250

Item #: 0784435

Cat #: DF2407FRAB0

UPC: 708917175360

$ 5548.55 EA
Company wide:
0 in stock
Documents & Guides
THB DF2407FRAB0 200A REC 3P4W

Overview

THB DF2407FRAB0 200A REC 3P4W
Also known as: 708917175360, DF2407FRAB0, THBDF2407FRAB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200