Enclosure, Type 4x, Screw Cover, 7.87" x 7.87" x 4.84"

Item #: 0784430

Cat #: Q202013PCEMC

UPC: 783510457396

$ 432.29 EA
Company wide:
0 in stock
Enclosure, Type 4x, Screw Cover, EMC, Size/Dims: 7.87 x 7.87 x 4.84 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Screw Cover, EMC, Size/Dims: 7.87 x 7.87 x 4.84 Inch, Polycarbonate

The largest-size enclosures in the QLine EMC series, the screw-cover QLine I protects larger controls from electromagnetic interference in corrosive environments.

Also known as: 783510457396, Q202013PCEMC, HOFQ202013PCEMC

Features & Benefits

  • Body is impact-resistant polycarbonate
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • EMC coating in base and cover
  • Gasket of silver/silicone
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable depth panel kit
  • Screws provided for mounting optional panel
  • Easily removable covers attached to body with strong, durable polyamide cross-point cover screws

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Width: 7.870 in
Depth: 4.840 in
Finish: Smooth Gloss
Height: 4.330 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Depth: 4.840 in
Height: 4.330 in
Color: Light Gray
Width: 7.870 in
Finish: Smooth Gloss