MED Base Dimmer SKT W/ 6" Lead

Item #: 0784426

Cat #: 80-1167

UPC: 045923811678

Company wide:
0 in stock
Documents & Guides
Full Range Socket Dimmer Medium Base Candle Socket w/Paper Liner 150W Full Range w/Removable Black Knob

Overview

Full Range Socket Dimmer Medium Base Candle Socket w/Paper Liner 150W Full Range w/Removable Black Knob
Also known as: 045923811678, 80-1167, SAT801167

Specifications

Volts AC: 120
Wattage: 150
Dimmable: No
Volts AC: 120
Dimmable: No
Wattage: 150