200A,REC,3P4W,MG,3P250V,FC

Item #: 0784418

Cat #: DF2407FR000

UPC: 708917127383

$ 4026.26 EA
Company wide:
0 in stock
Documents & Guides
THB DF2407FR000 200A REC 3P4W

Overview

THB DF2407FR000 200A REC 3P4W
Also known as: 708917127383, DF2407FR000, THBDF2407FR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200