200A,REC,3P4W,MG,404,AB0,3P480,B200

Item #: 0784395

Cat #: DF2404FRAB0/B200

UPC: 708917314882

$ 6927.29 EA
Company wide:
0 in stock
Documents & Guides
THB DF2404FRAB0/B200 200A REC

Overview

THB DF2404FRAB0/B200 200A REC
Also known as: 708917314882, DF2404FRAB0/B200, THBDF2404FRAB0B200

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200