Passive Harmonic Filter, 480V

Item #: 0784383

Cat #: HG150AW01STC

UPC:

Company wide:
0 in stock
Documents & Guides
Passive Harmonic Filter, 480V, 60Hz, Horsepower: 150, kVAR: 45, 3-Phase, Enclosure Type: Type 1, Height: 56", Width: 17.15", Depth: 16.14"

Overview

Passive Harmonic Filter, 480V, 60Hz, Horsepower: 150, kVAR: 45, 3-Phase, Enclosure Type: Type 1, Height: 56", Width: 17.15", Depth: 16.14"
Also known as: HG150AW01STC, TCIHG150AW01STC

Specifications

Phase: 3
Volts AC: 480
Horsepower: 150
Phase: 3
Horsepower: 150
Volts AC: 480