CANDELA 73-GEM 14.0V .08A

Item #: 0784381

Cat #: 73GEM

UPC:

Company wide:
0 in stock
Documents & Guides
CANDELA 73-GEM 14.0V .08A

Overview

CANDELA 73-GEM 14.0V .08A
Also known as: 73GEM, CND73GEM

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 300
IP/NEMA Rating: NEMA 4
Mounting: Side, External
Interrupt Rating DC: 300
Type: SPD
IP/NEMA Rating: NEMA 4