200A,REC,3P4W,MG,404,3P480

Item #: 0784371

Cat #: DF2404FR000

UPC: 708917130505

$ 4026.26 EA
Company wide:
0 in stock
Documents & Guides
THB DF2404FR000 200A REC 3P4W

Overview

THB DF2404FR000 200A REC 3P4W
Also known as: 708917130505, DF2404FR000, THBDF2404FR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200