CONCEPT™ C2 HMI Encl W/ Black Extrusions, 550 MM L x 600 MM W x 180

Item #: 0784359

Cat #: CP556018

UPC: 783510147440

$ 1708.62 EA
Company wide:
0 in stock
CONCEPT™ C2 HMI Encl W/ Black Extrusions, 550 MM L x 600 MM W x 180 MM D, NEMA 4/IP66, Steel

Overview

CONCEPT™ C2 HMI Encl W/ Black Extrusions, 550 MM L x 600 MM W x 180 MM D, NEMA 4/IP66, Steel

A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP556018 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.

Also known as: 783510147440, CP556018, HOFCP556018

Features & Benefits

  • Pre-drilled hole in top for pendant arm mounting
  • Pedestal mounting when enclosure is inverted
  • Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
  • Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
  • Aluminum removable front plate is .125-in aluminum
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door for mounting optional door panel

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 5 in
Width: 24 in
Color: Gray
Material: Steel
Height: 22 in
IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Material: Steel
Depth: 5 in
Color: Gray
Height: 22 in