200A,CON,3P4W,MG,316,AB0,120

Item #: 0784347

Cat #: DF2316FRAB0

UPC: 708917253846

$ 5548.55 EA
Company wide:
0 in stock
Documents & Guides
THB DF2316FRAB0 200A CON 3P4W

Overview

THB DF2316FRAB0 200A CON 3P4W
Also known as: 708917253846, DF2316FRAB0, THBDF2316FRAB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200