200A,REC,3P4W,MG,304,SB0,277

Item #: 0784297

Cat #: DF2304FRSB0

UPC: 708917276388

$ 5962.17 EA
Company wide:
0 in stock
Documents & Guides
THB DF2304FRSB0 200A REC 3P4W

Overview

THB DF2304FRSB0 200A REC 3P4W
Also known as: 708917276388, DF2304FRSB0, THBDF2304FRSB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200