Conduit Hub, 1", Threaded, Stainless Steel

Item #: 0784256

Cat #: S61000LT00

UPC: 847656001506

$ 104.00 EA
Company wide:
135 in stock
Documents & Guides
Conduit Hub, Size: 1 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.

Overview

Conduit Hub, Size: 1 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.

Calbrite stainless steel Hubs are used to connect threaded stainless conduit to a threadless opening in a box or enclosure in an outdoor or indoor location. Calbrite hubs are polished with standard "brite" finish to increase corrosion resistance and aesthetic

appearance, they have been fabricated to UL514B and ASTM A351 Standards.


Also known as: 847656001506, S61000LT00, CLBS61000LT00

Specifications

Material: Stainless Steel
Hub Diameter: 1 in
Material: Stainless Steel
Hub Diameter: 1 in