Conduit Hub, 3/4", Threaded, Stainless Steel

Item #: 0784251

Cat #: S60700LT00

UPC: 847656001490

$ 87.28 EA
Company wide:
272 in stock
Documents & Guides
Conduit Hub, Size: 3/4 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.

Overview

Conduit Hub, Size: 3/4 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.

Hubs manufactured in type 316 stainless steel to meet any stringent sanitary condition. Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance. Designed for use with stainless threaded conduit. Use of neoprene O-ring assures weatherproof seal. Includes a type 316 stainless steel locknut for a secure installation.

Also known as: 847656001490, S60700LT00, CLBS60700LT00, Zero clearance

Specifications

Material: Stainless Steel
Hub Diameter: 3/4 in
Material: Stainless Steel
Hub Diameter: 3/4 in