PVC Coated Expansion/Deflection Coupling, 5" Hub

Item #: 0784168

Cat #: XD012-G

UPC: 704508029623

$ 18224.45 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Expansion/Deflection Coupling, 5 Inch Hub, Iron Alloy With Neoprene Outer Jacket, Gray

Overview

PVC Coated Expansion/Deflection Coupling, 5 Inch Hub, Iron Alloy With Neoprene Outer Jacket, Gray

Engineered for dependable performance across demanding installations, this expansion/deflection coupling is designed for indoor, outdoor, direct-burial, and concrete-embedded applications in non-hazardous areas. Its robust iron alloy hub with a durable neoprene outer jacket absorbs movement and misalignment, protecting conduit systems from thermal expansion, structural shift, and vibration while maintaining a secure, watertight connection.

Also known as: 704508029623, XD012-G, OCAXD012G

Specifications

Color: Gray
Material: Neoprene, PVC Coated Iron Alloy
Diameter: 5 in
Color: Gray
Diameter: 5 in
Material: Neoprene, PVC Coated Iron Alloy