1 Xd Expansion/deflection Cplg *** Discontinued ***

Item #: 0784154
Cat #: XD3
UPC:
Call for price
Company wide:
0 in stock
Expansion/Deflection Coupling, 1" Conduit Size, Length: 3-15/16 in, Hub Material: Iron Alloy, Outer Jacket: Neoprene, Jacket Clamp: Stainless Steel, Inner Sleeve: Plastic, Bonding Strap: Braided Tinned Copper. *** Discontinued ***

Overview

Expansion/Deflection Coupling, 1" Conduit Size, Length: 3-15/16 in, Hub Material: Iron Alloy, Outer Jacket: Neoprene, Jacket Clamp: Stainless Steel, Inner Sleeve: Plastic, Bonding Strap: Braided Tinned Copper. *** Discontinued ***
Also known as: XD3, CROXD3

Specifications

Material: Malleable Iron
Diameter: 1 in
Length: 7 in
Material: Malleable Iron
Length: 7 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)