Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC

Item #: 0784112

Cat #: 194E-A25-1753

UPC: 662468621847

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount

Overview

Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount

Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.

Also known as: 662468621847, 194E-A25-1753, ALB194EA251753

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Mounting: DIN Rail
Amps: 25
Type: Disconnect Switch, Open
Poles: 3
Amps: 25
Volts AC: 690
Mounting: DIN Rail