MMIII PSMH 175W

Item #: 0784111

Cat #: KPFP1775MT

UPC: 781381190145

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HID Hazardous Location Light Fixture with Globe, Lamp Type Pulse Start Metal Halide, Lamp Wattage 175 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Ballast Type Pulse Start, Number of Hubs 1, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Heat Resistant Prismatic Glass, Mounting Flexible Style Pendant, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F, G Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA, Constructional Feature Dusttight, Moisture Resistant, Weatherproof

Overview

HID Hazardous Location Light Fixture with Globe, Lamp Type Pulse Start Metal Halide, Lamp Wattage 175 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Ballast Type Pulse Start, Number of Hubs 1, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Heat Resistant Prismatic Glass, Mounting Flexible Style Pendant, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F, G Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA, Constructional Feature Dusttight, Moisture Resistant, Weatherproof
Also known as: 781381190145, KPFP1775MT, APPKPFP1775MT

Specifications

No Specifications Available