PolyPro Window Type 4X, 12.08x10.09x6.38, Polyester

Item #: 0783807

Cat #: A12106PHCW

UPC: 783510170882

$ 298.26 EA
Company wide:
0 in stock
PolyPro Polyester Enclosures are lightweight designed to withstand harsh, corrosive environments. This PolyPro Window Type 4X, A12106PHCW item measures 12.08x10.09x6.38 inches with a material of Polyester.

Overview

PolyPro Polyester Enclosures are lightweight designed to withstand harsh, corrosive environments. This PolyPro Window Type 4X, A12106PHCW item measures 12.08x10.09x6.38 inches with a material of Polyester.

PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Also known as: 783510170882, A12106PHCW, HOFA12106PHCW

Features & Benefits

  • Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass
  • Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
  • Resists cracking and provides excellent impact resistance
  • Lighter-weight than fiberglass
  • Recyclable
  • Easy, dustless in-field modifications using standard tools
  • Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal
  • Removable snap-hinge cover allows for easy access to cover and body for modifications
  • Molded layout grid on inside of body and solid covers assists with component mounting
  • Molded-in embosses for rear panel mounting

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Standards: Build America Buy America Compliant
Height: 12 in
Material: Polyester
Depth: 6 in
Width: 10 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Standards: Build America Buy America Compliant