PolyPro Window Type 4X, 8.12x6.12x4.38, Polyester

Item #: 0783804

Cat #: A864PHCW

UPC: 783510170844

$ 225.81 EA
Company wide:
0 in stock
PolyPro Polyester Enclosures are lightweight designed to withstand harsh, corrosive environments. This PolyPro Window Type 4X, A864PHCW item measures 8.12x6.12x4.38 inches with a material of Polyester.

Overview

PolyPro Polyester Enclosures are lightweight designed to withstand harsh, corrosive environments. This PolyPro Window Type 4X, A864PHCW item measures 8.12x6.12x4.38 inches with a material of Polyester.

Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal

Also known as: 783510170844, A864PHCW, HOFA864PHCW

Features & Benefits

  • Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass
  • Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
  • Resists cracking and provides excellent impact resistance
  • Lighter-weight than fiberglass
  • Recyclable
  • Easy, dustless in-field modifications using standard tools
  • Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal
  • Removable snap-hinge cover allows for easy access to cover and body for modifications
  • Molded layout grid on inside of body and solid covers assists with component mounting
  • Molded-in embosses for rear panel mounting

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Height: 8 in
Width: 6 in
Standards: Build America Buy America Compliant
Depth: 4 in
Material: Polyester
Width: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Height: 8 in
Standards: Build America Buy America Compliant