5/16 X 4 Hex Head Tap Bolts Zinc Plated

Item #: 0783785

Cat #: MB5164

UPC: 781002587682

$ 1.17 EA
Company wide:
0 in stock
Documents & Guides
5/16 X 4 Hex Head Tap Bolts Zinc Plated

Overview

5/16 X 4 Hex Head Tap Bolts Zinc Plated

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002587682, MB5164, 5164HCS

Specifications

Diameter: 5/16 in
Length: 4 in
Material: Steel - Grade 2
Diameter: 5/16 in
Material: Steel - Grade 2
Length: 4 in