HEAVY DUTY LIMIT SWITCH

Item #: 0783757

Cat #: E50BLR1

UPC: 782113834931

Company wide:
0 in stock
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch,Screw Terminals,10A at 240Vac,1A at 125Vdc,2NO-2NC,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,LED (24û120 Vac/dc),10A,1A,10¦ to 201¦F (-12¦ to 94¦C),Side Rotary,Standard spring return

Overview

Eaton E50 NEMA heavy duty plug-in limit switch,Screw Terminals,10A at 240Vac,1A at 125Vdc,2NO-2NC,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,LED (24û120 Vac/dc),10A,1A,10¦ to 201¦F (-12¦ to 94¦C),Side Rotary,Standard spring return

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113834931, E50BLR1, CUTE50BLR1

Specifications

IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4