Screw 6A SPDT, 120VAC/110VDC

Item #: 0783749

Cat #: XRU1D120U

UPC: 782116940356

$ 59.49 EA
Company wide:
1 in stock
Documents & Guides
Screw Connection, Standard Terminal Block Relays, 120VAC, 110 VDC, 6A

Overview

Screw Connection, Standard Terminal Block Relays, 120VAC, 110 VDC, 6A
Also known as: 782116940356, XRU1D120U, CUTXRU1D120U

Specifications

Amps: 6
Volts AC: 120
Type: Relay, Timer
Volts DC: 110
Amps: 6
Type: Relay, Timer
Volts AC: 120
Volts DC: 110