Fuse, 45 Amp Class T Very-Fast-Acting, Current-Limiting, 600V

Item #: 0783723

Cat #: JJS-45

UPC: 051712628457

$ 76.77 EA
Company wide:
0 in stock
Documents & Guides
45 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

45 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628457, JJS-45, BUSJJS45

Specifications

Class: T
Mounting: Bolt
Amps: 45
Volts AC: 600
Speed: Very Fast Acting
Type: Power Fuse
Interrupt Rating DC: 200 kA
Class: T
Amps: 45
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Mounting: Bolt
Volts AC: 600
Type: Power Fuse