TWO-POST EQUIPMENT RACK, STEEL, 19-IN. RACK WIDTH, 84-IN. HEIGHT, UNIVERSAL SPAC

Item #: 0783669

Cat #: SB506084XUFB

UPC: 799038362388

$ 1765.82 EA
Company wide:
0 in stock
Documents & Guides
TWO-POST EQUIPMENT RACK, STEEL, 19-IN. RACK WIDTH, 84-IN. HEIGHT, UNIVERSAL SPAC

Overview

TWO-POST EQUIPMENT RACK, STEEL, 19-IN. RACK WIDTH, 84-IN. HEIGHT, UNIVERSAL SPAC
Also known as: 799038362388, SB506084XUFB, BLISB506084XUFB

Specifications

Depth: 15 in
Height: 84 in
Width: 19 in
Depth: 15 in
Width: 19 in
Height: 84 in