Transformer, 150VA, 208/277/380 Primary - 95/115 Secondary, 1PH

Item #: 0783598

Cat #: TB81304

UPC: 047503350393

Company wide:
0 in stock
150 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer

Overview

150 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer
Also known as: 047503350393, TB81304, ACMTB81304

Features & Benefits

  • Substitute new ICT TB150B006C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112701

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 277, 380