750W 120V Wall Heater, White, w/stat

Item #: 0783585

Cat #: E4375TRPW

UPC: 686334327879

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 750W, 120V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 750W, 120V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.
Also known as: 686334327879, E4375TRPW, TPIE4375TRPW

Specifications

Wattage: 750
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall