3/8" Shank Drill Bit

Item #: 0783566

Cat #: 62124

UPC: 042526621246

Company wide:
0 in stock
Documents & Guides
Aircraft Extension High Speed Shank Drill Bit, Length: 12", Diameter: 3/8".

Overview

Aircraft Extension High Speed Shank Drill Bit, Length: 12", Diameter: 3/8".
Also known as: 042526621246, 62124, IRW62124

Specifications

Length: 12 in
Diameter: 3/8 in
Length: 12 in
Diameter: 3/8 in