1/4" Shank Drill Bit

Item #: 0783565

Cat #: 62116

UPC: 042526621161

Company wide:
0 in stock
Documents & Guides
Aircraft Extension High Speed Shank Drill Bit, Length: 12", Diameter: 1/4".

Overview

Aircraft Extension High Speed Shank Drill Bit, Length: 12", Diameter: 1/4".
Also known as: 042526621161, 62116, IRW62116

Specifications

Length: 12 in
Diameter: 1/4 in
Length: 12 in
Diameter: 1/4 in