In-Sure® Push-In Wire Conn, 39 3-Port Blue, 50/Box

Item #: 0783552

Cat #: 30-1039

UPC: 783250693641

$ 0.49 EA
Company wide:
805 in stock
Push-In Wire Connector, 3-Ports, 600V, Conductor Range: 14 to 10 AWG, Color: Blue. Package of 50.

Overview

Push-In Wire Connector, 3-Ports, 600V, Conductor Range: 14 to 10 AWG, Color: Blue. Package of 50.

Strip, push, connect – the fastest way to make a connection. The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy. The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which means more comfortable push-in connections. The compact size makes for easy installations in even the tightest spots or shallow boxes, and the tough, flame-retardant shell stands up to the harshest environments.

Also known as: 783250693641, 30-1039, IDE301039

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 14 - 10
Color: Blue
Material: Nylon
Allowable Gauge Range: 14 - 10
Volts AC: 600
Standards: California Proposition 65